-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foot Switch |
|---|---|
| Ac Contact Rating | 16A @ 125 To 250V |
| Action Type | Momentary |
| Cable Entries | Threaded Entry |
| Cable Entry Size | 1/2"-14 |
| Cable Entry Type | NPT |
| Contact Configuration | Form C |
| Contact Form | SPDT |
| Depth | 2 5/8" |
| Display Qty | 1 |
| Electrical Ratings | 16A, 125-250V AC, 1/2 hp, 125-250V AC |
| Features | (4) Mounting Holes, Non Skid |
| Foot Guard Included | No Guard Included |
| Hazardous Location Specification | Not Rated |
| Horsepower | 1/2 hp @ 125-250V AC |
| Housing Colors | Black |
| Housing Material | Cast Aluminum |
| Includes Potentiometer | No Potentiometer Included |
| Ip Rating | IPX8 |
|---|---|
| Length | 7" |
| Material | Aluminum |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 13 |
| Nema Rating | NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 13 |
| Number Of Pedals | 1 |
| Overall Depth | 7" |
| Overall Height | 2 1/2" |
| Overall Width | 4.19" |
| Power Source | Electrically Corded |
| Series | CLASSIC IV Series |
| Switch Action | Momentary |
| Switch Connections | Quick Connect Terminal |
| Switch Type | Electrical |
| Termination Connection Type | 1/2"-14 NPT Conduit Hole |
| Width | 4 1/2" |
| Standards | CE, CSA, ROHS, UL LISTED |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.64 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)