LINEMASTER TWIN 88SN2-05 Foot Switch, Momentary, DPDT, 16A, 1/2 HP

Item: DZ7XXJ
Model: TWIN 88SN2-05
Check Availability
Limited Availbility.

Get it by Wednesday, Feb 11

Contact Form

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Shipping Information

Height (cm) 17.78
Length (cm) 6.35
Width (cm) 18.8
Country Of Origin US
Weight (kg) 1.6335

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site