-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steam Hose |
|---|---|
| Color | Red |
| Cover Material | Synthetic Rubber |
| Hose Color | Red |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Synthetic Rubber |
| Hose Fitting A Material | Carbon Steel |
| Hose Fitting A Size | 1" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Carbon Steel |
| Hose Fitting B Size | 1" |
| Hose Fitting B Type | FNPT |
|---|---|
| Hose Inside Dia. | 1" |
| Hose Outside Dia. | 1 5/8" |
| Hose Tube Material | Synthetic Rubber |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Reinforcement | Double Wire Braid |
| Safety Factor | 10:1 |
| Temp. Range | 0°F to +450°F |
| Tube Material | Synthetic Rubber |
| Type | Coupled Assembly |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 4009220050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.735 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)