-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union |
|---|---|
| Application | Air |
| Basic Material | Plastic |
| Body Material | Glass Filled Nylon |
| Color | Black |
| Connection Type | Tube |
| Fitting Material | Nylon |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 3/8" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 3/8" |
| Includes Pre-applied Thread Sealant | No |
| Max. Pressure | 290 psi |
| Maximum Operating Pressure | 290 psi |
|---|---|
| Maximum Operating Temperature | 176°F |
| Minimum Operating Temperature | 4°F |
| Overall Length | 1 21/32" |
| Release Type | Button |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Shape | Straight Connector |
| System Of Measurement | Imperial |
| Temp. Range | -4°F to +175°F |
| Tube Size | 3/8" |
| Vacuum Rating | 28 in. hg |
| Standards | 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 1.27 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)