-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cleaner Repl. Filter |
|---|---|
| Actual Depth | 4 3/8" |
| Actual Filter Size | 19 7/8" x 24 3/4" x 4 3/8" |
| Actual Height | 19 7/8" |
| Air Filter | Air Cleaner Replacement Filter |
| Air Filter Capacity | High Capacity |
| Air Filter Item | Furnace Air Cleaner Filter |
| Air Filter Media Type | Synthetic |
| Common Applications | Furnace Air Cleaner |
| Compatible Manufacturer Model No. | EZXCAB, EZXCAB1020, EZXCABBB0020, EZXCABBB1020, EZXCABCC0020, EZXCABCC1020, MACA, MPKA |
| Compatible Mfr. Model No. | EZXCAB, EZXCAB1020, EZXCABBB0020, EZXCABBB1020, EZXCABCC0020, EZXCABCC1020, MACA, MPKA |
| Filter Efficiency (air Filters) | 75% |
| Filter Layer Type | Carbon, Electrostatic |
| Filter Material | Synthetic |
| Filter Type | Pleated |
| Filters Down To | 0.3 µm |
| Filters Out | Bacteria, Dust, Smoke |
| Frame Color | White |
| Frame Included | Yes |
| Frame Material | Cardboard |
| Frame/header Material | Beverage Board |
|---|---|
| Includes Frame | Yes |
| Material | Synthetic |
| Max. Velocity | 500 FPM |
| Media Area | 24.3 sq. ft. |
| Media Color | Gray |
| Media Material | Synthetic |
| Nominal Filter Size | 20" x 25" x 5" |
| Nominal Width | 25" |
| Number Of Filters | 2 |
| Overall Depth | 4 3/8" |
| Overall Height | 19 7/8" |
| Overall Width | 24 3/4" |
| Pack Quantity | 2 |
| Performance Rating | MERV 13 |
| Removes Particles Down To | 0.3 µm to 1 µm |
| Replacement For | CARRIER EXPXXFIL0020, EXPXXUNV0020, EXPXXFIL0320, EXPXXUNV0320 |
| Style | Panel |
| Type | Pleated |
| Standards | ASHRAE 52.2 |
| Height (cm) | 65.53 |
|---|---|
| Length (cm) | 51.82 |
| Width (cm) | 23.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.4615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)