LEGRIS 3106 04 00 Straight Union 4mm Tube Nylon -, 10PK

Item: AB2WVD
Model: 3106 04 00
Cross Ref: 1PEU9
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$81.71
10% off
$73.54 /pkg. of 10 (ex. VAT)
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
Item Union
Application Air
Basic Material Plastic
Body Material Glass Filled Nylon
Color Black
Connection Type Tube
Fitting Material Nylon
Fitting Side A Connection Type Push-To-Connect
Fitting Side A Tube Outer Diameter 5/32"
Fitting Side B Connection Type Push-To-Connect
Fitting Side B Tube Outer Diameter 5/32"
Includes Pre-applied Thread Sealant No
Max. Pressure 290 psi
Maximum Operating Pressure 290 psi
Maximum Operating Temperature 176°F
Minimum Operating Temperature 4°F
Overall Length 31/32"
Release Type Button
Resistance Properties Chemical Resistant, Corrosion Resistant
Specific Fitting Shape Straight Connector
System Of Measurement Imperial
Temp. Range -4°F to +175°F
Tube Size 5/32"
Vacuum Rating 28 in. hg
Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Information

Height (cm) 2.79
Length (cm) 6.35
Width (cm) 1.27
HS Code 3917400090
Country Of Origin MX
Weight (kg) 0.0225

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site