LEGRIS 3106 04 56 Unequal Union, Nylon, 5/32 x 1/4 Inch Tube O.D., Black, 10PK

Item: CJ3RKA
Model: 3106 04 56
Cross Ref: 5WTJ5
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$105.51
10% off
$94.96 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Union

Shipping Information

Height (cm) 5.08
Length (cm) 5.08
Width (cm) 5.08
Country Of Origin MX
Weight (kg) 0.0585

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site