LEGRIS 3103 62 14 Male Run Tee 1/2 Od x 1/4 Npt, 10PK

Item: AE7BVL
Model: 3103 62 14
Cross Ref: 5WTC4
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$227.61
10% off
$204.85 /pkg. of 10 (ex. VAT)
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
Item Run Tee
Application Air, Cutting Fluids, Inert Gases
Basic Material Metal Combination, Plastic
Body Finish Nickel Plated
Body Material Brass, Glass Filled Nylon
Color Black
Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Connection Type Tube x MNPT
Fitting Material Nylon
Fitting Side A Connection Type Push-To-Connect
Fitting Side A Tube Outer Diameter 1/2"
Fitting Side B Connection Type Push-To-Connect
Fitting Side B Tube Outer Diameter 1/2"
Fitting Side C Connection Type MNPT
Fitting Side C Pipe Size 1/4"
Hex Size 20 mm
Includes Pre-applied Thread Sealant Yes
Max. Pressure 290 psi
Maximum Operating Pressure 290 psi
Maximum Operating Temperature 175°F
Minimum Operating Temperature 4°F
Overall Length 1 3/8"
Pipe Size 1/4"
Release Ring Material Nylon
Release Type Button
Resistance Properties Chemical Resistant, Corrosion Resistant
Specific Fitting Shape Adapter Tee
System Of Measurement Imperial
Temp. Range -4°F to +175°F
Vacuum Rating 28 in. hg
Standards ISO 14743, PED, REACH, ROHS

Product Details

    • Special Features: With Thread Sealant

Shipping Information

Height (cm) 14.73
Length (cm) 13.46
Width (cm) 1.27
HS Code 3917400090
Country Of Origin MX
Weight (kg) 0.4545

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site