-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Strip Heater |
|---|---|
| Grade | 304 |
| Includes | Mounting Tabs |
| Material | Seamless Stainless Steel |
| Max. Sheath Temp. | 1200°F |
| Mounting Dimension | 36 1/4" |
| Mounting Type | Surface Mount |
| Overall Length | 37 1/4" |
| Phase | 1 |
| Screw Size | 10-32 |
| Screw Thread Size | #10-32 |
|---|---|
| Sheath Material | Stainless Steel |
| Slotted Hole Length | 1/2" |
| Slotted Hole Width | 5/16" |
| Terminals | Offset |
| Voltage | 120V |
| Watt Density | 13 W/sq. in. |
| Wattage | 1500 W |
| Standards | CSA, CURUS, NRTL, UL E65652 UNDER CCN KSOT2/8 UL 499 AND CANADIAN STANDARD C22.2 NO 72, UL RECOGNIZED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 94.62 |
| Width (cm) | 5.08 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.918 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)