-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Application | Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum |
| Color | Black |
| Compatible Copper Tube Type | Not Applicable |
| Compatible Tube Hardness | 95 Shore A |
| Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon |
| Fitting Material | Polymer |
| Fitting Side A Connection Type | BSPT |
| Fitting Side B Connection Type | Push To Connect |
| Fitting Side B Tube Outer Diameter | 12 mm |
| Fitting Side C Connection Type | Push To Connect |
| Fitting Side C Tube Outer Diameter | 12 mm |
| Fitting Thread Size | 1/4" |
| Includes Pre-applied Thread Sealant | Yes |
| Length | 31 mm |
| Material | Polymer |
|---|---|
| Max. Operating Pressure | 290 psi |
| Max. Operating Temp. | 176°F |
| Min. Operating Temp. | -4°F |
| Overall Length | 31 mm |
| Release Ring Material | Stainless Steel |
| Release Type | Ring |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Shape | TEE |
| Sub-brand | Lf3000(R) |
| System Of Measurement | Metric |
| Thread Size | 1/4" |
| Vacuum Rating | 755 mm hg |
| Standards | 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)