LEGRIS 3103 62 18 Run Tee, Nylon, Push-to-Connect x MNPT, 1/2 Inch Tube O.D., Black, 10PK

Item: CJ3FLV
Model: 3103 62 18
Cross Ref: 5WTC5
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$326.19
10% off
$293.57 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Run Tee

Shipping Information

Height (cm) 5.51
Length (cm) 5.08
Width (cm) 1.27
Country Of Origin MX
Weight (kg) 0.4545

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site