-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Phase Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 2.3/4.6A |
| Application Type | General Purpose Ac Motors |
| Assembly/box Mounting | F1 Only |
| Bearing Type | Ball |
| Code | K |
| Conduit Box Position | F1 |
| Curvepoint | Pull Up |
| Design Code | No |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 76.2% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | ODP |
| Frame | 56C |
| Frame Length | 7 1/2" |
| Frame Material | Rolled Steel |
| Frame Prefix | S |
| Frame Size | S56C |
| Frame Suffix | C |
| Frequency | 60 Hz |
| Full Load Amps | 4.6/2.3A |
| Height | 8 3/4" |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Inverter Rated | No |
| Ip Code | IP22 |
| Kva Code | K |
| Kw | 0.37 kW |
| Length | 13 3/4" |
| Load | 1 |
| Manufacturers Warranty Length | 1 yr. |
| Material | Rolled Steel |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Face |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Round, C Face Footless |
| Nameplate Rpm | 1725 RPM |
| Nema Design | B |
| Nema Rating | NEMA 56 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 76.2% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.37 kW |
| Overall Length | 11.49" |
| Packaging | F |
| Phase | 1 |
| Power Factor | 91.6 |
| Resistance Main | 0 ohms |
| Rotation Type | Selective CCW |
| Rpm | 1725 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Special Features | Capacitor Start Motors |
| Starting Method | Across The Line |
| Synchronous Rpm | 1800 RPM |
| Thermal Protection | No Protection |
| Torque | 75.4 lbs.-ft. |
| Torque Rating | 24.4 lbs.-ft. |
| Torquepct | 309 |
| Type | KD |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Variable Torque Speed Range | 10 |
| Voltage | 115/230V AC |
| Voltage Rating | 115/230V AC |
| Width | 6.17" |
| Motor Thermal Protection | None |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL LISTED |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 34.92 |
| Width (cm) | 20.02 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 9.9 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)