-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hinge Pin Door Stop |
|---|---|
| Color | Gray |
| Door Opening - Maximum | 100° |
| Door Opening Adjustment | +70° to +100° |
| Features | For Use With 1/4" And 5/16" Hinge Pins |
| Finish | Bright Nickel Plated, Clear Coated |
| Hardware | Included |
| Includes Hardware | Hardware Included |
|---|---|
| Material | Wrought Steel |
| Mounting Location | Hinge |
| Mounting Type | Door Mount |
| Overall Height | 2 1/2" |
| Overall Width | 2 3/4" |
| Tip Material | Rubber |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 7.62 |
| HS Code | 8302106030 |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)