-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Totally Enclosed Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 12/6A |
| Base Type | Rigid Base |
| Bearing Protection | Double Shield |
| Bearing Type | Ball |
| Code | J |
| Design Code | L |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 70% |
| Electrical Type | Capacitor Start, Induction Run |
| Enclosure Type | Tefc |
| Frame | 56 |
| Frame Length | 6 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56 |
| Frequency | 60 Hz |
| Full Load Amps | 12/6.2-6A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1 hp |
| Hz | 60 Hz |
| Includes | Key |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Inverter Rated | No |
| Ip Code | IP43 |
| Kva Code | J |
| Kw | 0.75 kW |
| Length | 14 11/25" |
| Length Less Shaft | 10 1/16" |
| Lubrication | Polyrex EM |
| Manufacturers Warranty Length | 18 Months |
| Max. Ambient Temp. | 104°F |
| Max. Rpm | 3450 RPM |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3450 RPM |
| Nema Design | L |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 70% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.75 kW |
| Overall Length | 12" |
| Packaging | B |
| Part Winding Start Capable | No |
| Phase | 1 |
| Power Factor | 76 |
| Removable Base | Permanently Lubricated Bearings |
| Resistance Main | 1.92 ohms |
| Rpm | 3400-3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Standards | Csa, Ul |
| Starting Method | Across The Line |
| Thermal Protection | Manual |
| Type | CF |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Warranty | 1.5 yrs. |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)