-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Assembly | F1 Only |
| Bearing Type | Ball |
| Body Dia. | 5 11/16" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Required | 2MDV9 |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty Cycle | Continuous |
| Efficiency | Not Applicable |
| Enclosure Type | Open Air Over |
| Frame | 48Z |
| Frequency | 60 Hz |
| Full Load Amps | 7.4A |
| Full Load Efficiency | 72% |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length Less Shaft | 6 3/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Resilient Ring Extended Studs |
| Nameplate Rpm | 1625 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 0.72% |
| Number Of Shafts | 1 |
| Number Of Speeds | 3 |
| Overall Length | 10 1/4" |
| Phase | 1 |
| Power | 0.37 kW |
| Resilient Ring Dia. | 2 1/4" |
| Ring To Ring Center | 5 13/16" |
| Rpm | 1625 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 4 1/16" |
| Shaft Orientation | Horizontal |
| Standards | Csa (Lr2025), Ul (E6312) |
| Stud Size | #8-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Height (cm) | 16.81 |
|---|---|
| Length (cm) | 28.09 |
| Width (cm) | 17.14 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)