-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Conduit Box Position | F1 Only |
| Design | L |
| Duty Cycle | Continuous |
| Efficiency | 64% |
| Enclosure Type | Open Air Over |
| Frame | 48Z |
| Frequency | 60 Hz |
| Full Load Amps | 10.2A |
| Hp | 3/4 hp |
| Insulation Class | Class B |
| Motor Mounting Position | Horizontal |
| Motor Shaft Rotation | Selective CCW |
|---|---|
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Resilient Ring Extended Studs |
| Number Of Speeds | 3 |
| Phase | 1 |
| Rpm | 1075 RPM |
| Service Factor | None |
| Shaft Dia. | 1/2" |
| Shaft Length | 4.06" |
| Shaft Orientation | Horizontal |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Height (cm) | 17.63 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 17.78 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)