-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Ball |
| Body Dia. | 5 11/16" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Included | No |
| Capacitor Required | 2MDV4 |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Diameter | 5 11/16" |
| Duty Cycle | Continuous |
| Efficiency | 54.4% |
| Enclosure Type | Open Air Over |
| Frame | 48Y |
| Frequency | 60 Hz |
| Full Load Amps | 2.8A |
| Full Load Efficiency | 58% |
| Hp | 1/3 hp |
| Insulation Class | Class B |
| Lead Length | 30" |
| Length | 12 1/4" |
| Length Less Shaft | 6 11/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Ring |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
|---|---|
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting Stud Length | 1 1/16", 1 1/4" |
| Mounting Stud Location | Both Ends |
| Mounting Stud Size | 11/64" |
| Mounting Type | Ring |
| No. Of Speeds | 1 |
| Nominal Efficiency | 0.58% |
| Number Of Shafts | 1 |
| Overall Length | 12 1/4" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/4" |
| Ring Dia. | 2 1/2" |
| Ring To Ring Center | 6 3/8" |
| Rpm | 825 RPM |
| Rpm Range | 0-1000 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 5 1/2" |
| Shaft Type | Flat |
| Standards | Csa (Lr2025), Ul (E6312) |
| Stud Location | Both Ends |
| Stud Pattern | 5 1/8" |
| Stud Size | #8-32 |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230V AC |
| Warranty | 1 yr. |
| Height (cm) | 17.63 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 17.78 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 7.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)