-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Expanded Sheet |
|---|---|
| Alloy Type | 1008 |
| Design Size | 0.923" x 2.100" |
| Diamond Pattern | Flattened |
| Diamond Size | 0.923" x 2.1" |
| Fabrication | Hot Rolled |
| Finish | Mill |
| Hardness Scale | Not Rated |
| Length | 8 ft. |
| Length Tolerance | 2" |
| Long Way Diamond Size | 2.1" |
| Long Way Of Opening | 1.691" |
| Machinability | Not Rated |
| Material | Carbon Steel |
| Material Grade | Grade 1008 |
| Mechanical Finish | Mill |
| Open Area | 81% |
| Opening Size | 0.708" x 1.691" |
| Overall Length | 8 ft. |
| Overall Thickness | 0.077" |
|---|---|
| Overall Width | 4 ft. |
| Shape | Rectangular |
| Short Way Diamond Size | 0.923" |
| Short Way Of Opening | 0.708" |
| Strand Thickness | 0.077" |
| Strand Width | 0.1" |
| Style | Flat |
| Temper | Cold Rolled |
| Tensile Strength | Not Rated |
| Thickness Tolerance | Not Rated |
| Tolerance Rating | Oversized |
| Trade Size | 3/4"-#13 |
| Typical Hardness | Not Rated |
| Weight Per Area | 0.73 lbs.-sq. ft. |
| Width | 4 ft. |
| Width Tolerance | 1" |
| Yield Strength | Not Rated |
| Standards | ISO 9001:2015 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 121.92 |
| HS Code | 7209900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)