-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anti-Corrosion Grease |
|---|---|
| Additives Included | Sodium Nitrite |
| Application | Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves |
| Base Oil | Synthetic |
| Color | White |
| Container Size | 0.5 oz. |
| Container Type | Syringe |
| Environmentally Acceptable Lubricant | No |
| Grease Thickener | PTFE |
| Iso Viscosity Grade | 460 |
| Max. Operating Temp. | 550°F |
| Min. Operating Temp. | -22°F |
| Nlgi Grade | 2 |
|---|---|
| Nsf Rating | H1 |
| Pour Point | -22°F |
| Product Family | GPL 227 Series |
| Properties | Extreme Pressure, High Temperature, Low Temperature |
| Specific Gravity | 1.95 |
| Thickener | PTFE |
| Timken Ok Load | 50 lbs. |
| Viscosity @ 100c | 42 cST |
| Viscosity @ 40c | 450 cST |
| Viscosity Index | 145 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0113 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)