-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Anti-Corrosion Grease |
|---|---|
| Additive | Sodium Nitrite |
| Additives Included | Sodium Nitrite |
| Application | Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves |
| Base Oil | Synthetic |
| Color | White |
| Container Size | 20 Kg |
| Container Type | Pail |
| Display Qty | 1 |
| Grease Thickener | PTFE |
| Iso Viscosity Grade | 460 |
| Max. Operating Temp. | 550°F |
| Min. Operating Temp. | -22°F |
| Nlgi Grade | 2 |
| Nsf Rating | H1 |
|---|---|
| Pour Point | -22°F |
| Product Family | GPL 227 Series |
| Product Type | Multipurpose Grease |
| Properties | High Temperature |
| Specific Gravity | 1.95 |
| Thickener | PTFE |
| Timken Load | 50 lbs. |
| Timken Ok Load | 50 lbs. |
| Viscosity @ 100c | 42 cST |
| Viscosity @ 40c | 450 cST |
| Viscosity Index | 145 |
| Standards | ASTM D2595, ASTM D6184 |
Krytox GPL 227 grease is used for lubricating sleeves, O-rings, control cables, bearings, slides, bushings, glides & tracks in the aerospace and aviation industries.
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.23 |
There should be no need for reapplying PFPE lubricant, even after 5 to 10 years, as it resists changes due to oxidation or temperature.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)