-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Nose Plier |
|---|---|
| Application | Wire Cutting |
| Esd-safe | No |
| Features | Different Jaw Styles, Heavy Duty, Wear Resisting |
| Finish | Chrome Plated |
| Grip Material | Plastic |
| Grip Style | Standard Cushion |
| Handle Color | Red |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes Wire Cutter | No |
| Includes Wire Stripper | No |
| Insulated | No |
| Jaw Bend | 0° |
| Jaw Length | 2" |
| Jaw Opening Type | Manual |
| Jaw Texture | Smooth |
| Jaw Thickness | 3/8" |
| Jaw Width | 3/8" |
|---|---|
| Joint Type | Solid |
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 1.187" |
| Maximum Jaw Opening | 1 3/16" |
| Non-sparking | No |
| Nose Shape | Round |
| Overall Length | 6 1/4" |
| Plier Material | Steel |
| Plier Type | Round Nose Pliers |
| Series | 30 Series |
| Spring Return | No |
| Steel Type | Chrome Vanadium Electrical Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Diameter | 2.5 mm |
| Tip Width | 3/16" |
| standard | DIN ISO 5745 |
| Height (cm) | 1.19 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 5 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)