-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Nose Plier |
|---|---|
| Additional Tool Functions | Cutter |
| Cutting Capacities | 1/16" Hard Wire, 7/64" Medium Hard Wire |
| Esd-safe | No |
| Features | Half Round Jaws, Pointed |
| For Wire/cable Type | Hard Wire, Medium Hard Wire |
| Handle Color | Red |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Jaw Bend | 0° |
| Jaw Length | 1 1/8" |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Width | 1/4" |
| Joint Type | Solid |
|---|---|
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 1.187" |
| Maximum Jaw Opening | 1 1/4" |
| Maximum Wire Cutting Diameter | 0.109375" |
| Non-sparking | No |
| Nose Shape | Chain |
| Overall Length | 5" |
| Plier Material | Steel |
| Plier Type | Needle Nose Pliers |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Width | 1/16" |
| Standards | DIN ISO 5745 |
| Height (cm) | 1.19 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.41 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)