-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Nose Plier |
|---|---|
| Additional Tool Functions | Cutter |
| Cutting Capacities | 1/8" Hard Wire, 3/32" Medium Hard Wire |
| Esd Safe | No |
| For Wire/cable Type | Hard Wire, Medium-Hard Wire |
| Gripping Surface | Serrated |
| Handle Color | Red |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes Wire Cutter | No |
| Includes Wire Stripper | No |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Jaw Bend | 0° |
| Jaw Length | 2" |
| Jaw Opening Type | Manual |
| Jaw Texture | Serrated |
| Jaw Width | 3/8" |
| Joint Type | Solid |
| Material | Chrome Vanadium Steel |
|---|---|
| Max. Jaw Opening | 1" |
| Maximum Wire Cutting Dia. | 1/8" |
| No. Of Pieces | 1 |
| Non Sparking | No |
| Nose Shape | Needle |
| Overall Length | 6 1/4" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Needle Nose Pliers |
| Side Cutter | No |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Tether Capable | No |
| Tether Ready | No |
| Tip Width | 1/8" |
| Wire Crimper | No |
| Wire Stripper | No |
| standard | DIN ISO 5745 |
| Height (cm) | 1.19 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 5.11 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)