-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Nose Plier |
|---|---|
| Additional Tool Functions | Cutter |
| Application | Electrical, Motor And Plumbing Professions |
| Cutting Capacities | 1/8" Medium Hard Wire, 5/64" Hard Wire |
| Esd-safe | No |
| Features | Distortion Tolerant, Elastic Precision Tips, Ergonomic Handle, Half Round Jaws |
| Finish | Chrome Plated |
| For Wire/cable Type | Hard Wire, Medium Hard Wire |
| Handle Color | Multicolored |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Includes Wire Cutter | Yes |
| Includes Wire Stripper | Yes |
| Insulated | No |
| Jaw Bend | 0° |
| Jaw Length | 3" |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Texture | Serrated |
| Jaw Thickness | 9.5 mm |
|---|---|
| Jaw Width | 3/4" |
| Joint Type | Solid |
| Material | Chrome Vanadium Steel |
| Max. Jaw Opening | 1" |
| Maximum Wire Cutting Diameter | 1/8" |
| Non-sparking | No |
| Nose Shape | Chain |
| Overall Length | 8" |
| Plier Material | Steel |
| Plier Type | Needle Nose Pliers |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Tip Thickness | 2.5 mm |
| Tip Width | 1/8" |
| Standards | DIN ISO 5745 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 6.1 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)