-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zipper Bag |
|---|---|
| Bag Style | Flat Zippered Tool Bags |
| Basic Material | Canvas |
| Closure Type | Zipper |
| Color | Natural |
| Depth | 3 1/2" |
| Features | Natural Canvas Coloring Makes Identification Easier |
| Height | 8" |
| Material | Canvas |
| Number Of Bags | 1 |
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 0 |
|---|---|
| Number Of Pieces | 1 |
| Number Of Pockets | 1 |
| Overall Depth | 3 1/2" |
| Overall Height | 8" |
| Overall Width | 10" |
| Primary Application | General Purpose |
| Shape | Rectangle |
| Total Storage Capacity | 0.16 cu. ft. |
| Typical Bag Or Tote Application | General Purpose |
| Width | 10" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 13.65 |
| HS Code | 4202926091 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)