-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Zipper Bag |
|---|---|
| Application | Storage |
| Bag Type | Wide Bottom |
| Closure Type | Zipper |
| Color | Natural |
| Includes Handle | No |
| Material | Canvas |
| Overall Height | 8" |
| Overall Length | 18" |
| Overall Width | 3.5" |
| Special Features | Wide-Bottom For Stability, Brass Grommet |
| Tether Capable | No |
|---|---|
| Total Cubic Area | 0.16 cu. ft. |
| Type | Zipper Pouch |
| Zipper Material | Brass |
| Height | 8" |
| Material | No. 8 Canvas |
| Overall Width | 3 1/2" |
| Rohs | Yes |
| Size | Large |
| Supplier Standard Pack | 1 |
| Typical Bag/tote Application | Storage |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 14.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)