KLEIN TOOLS 5539YEL 55262-5 Zipper Bag, Size 10 x 3-1/2 x 8 Inch

Item: AC6VTF
Model: 5539YEL
Cross Ref: 36L272 / 55262-5
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$29.03
5% off
$27.58 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Zipper Bag
Bag Style Flat Zippered Tool Bags
Basic Material Canvas
Closure Type Zipper
Color Yellow
Depth 3 1/2"
Features Brightly Colored For Easy Identification And Convenience
Height 8"
Material Canvas
Number Of Bags 1
Number Of Inside Pockets 0
Number Of Outside Pockets 0
Number Of Pieces 1
Number Of Pockets 1
Overall Depth 3 1/2"
Overall Height 8"
Overall Width 10"
Primary Application General Purpose
Shape Rectangle
Total Storage Capacity 0.16 cu. ft.
Typical Bag Or Tote Application General Purpose
Width 10"

Shipping Information

Height (cm) 2.54
Length (cm) 30.48
Width (cm) 13.65
HS Code 4202926091
Country Of Origin MX
Weight (kg) 0.1125

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site