-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Zipper Bag |
|---|---|
| Application | Storage |
| Bag Type | Wide Bottom |
| Closure Type | Zipper |
| Color | Red |
| Includes Handle | No |
| Material | Canvas |
| Overall Height | 8" |
| Overall Length | 18" |
| Overall Width | 3.5" |
| Special Features | Wide-Bottom For Stability, Brass Grommet |
| Tether Capable | No |
| Type | Zipper Pouch |
|---|---|
| Zipper Material | Brass |
| Depth | 18" |
| Holder Type | Zipper Bag |
| Material | No. 8 Canvas |
| No. Of Pockets | 1 |
| Outside Dimensions | 18" L x 3 1/2" W x 8" H |
| Size | Large |
| Tool Type | Large Hand |
| Type | Large Wide Bottom |
| Width | 3 1/2" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 14.6 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)