KLEIN TOOLS 5539LBLU Zipper Canvas Bag, Large, Blue

Item: CE4XJZ
Model: 5539LBLU
Cross Ref: 197GR8
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.80
5% off
$36.86 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Zipper Bag
Application Storage
Bag Type Wide Bottom
Closure Type Zipper
Color Blue
Includes Handle No
Material Canvas
Overall Height 8"
Overall Length 18"
Overall Width 3.5"
Special Features Wide-Bottom For Stability, Brass Grommet
Tether Capable No
Total Cubic Area 0.16 cu. ft.
Type Zipper Pouch
Zipper Material Brass
Material No. 8 Canvas
Outside Dimensions 18" L x 3 1/2" W x 8" H
Size Large
Type Large Wide Bottom

Shipping Information

Height (cm) 3.18
Length (cm) 46.99
Width (cm) 14.6
Country Of Origin MX
Weight (kg) 0.225

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site