KLEIN TOOLS 32527-12 32533-5 Screwdriver, 11 In 1, 12PK

Item: CF3QPH
Model: 32527-12
Cross Ref: 32533-5
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$29.17 /pkg. of 12 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Multi-Bit Screwdriver
Color Black, Yellow
Handle Type Cushion Grip
Measurement System Imperial
Overall Length 7.75"
Point Size #1, 2", 3/16", 1/4", 3/8", 5/16"
Point Type Phillips, Slotted, Square Recess
Shank Length 3"
Type 11" 1 Multi Bit

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site