-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pliers and Wrench Set |
|---|---|
| Adjustment Mechanism | Push Button |
| Container Type | Plastic Pack |
| Cutting Capacities | 1 1/2" Nut, 2" Nut, 2 3/8" Nut |
| Esd Safe | No |
| Features | Self-Locking |
| Finish | Chrome Plated |
| Grip Material | Plastic |
| Grip Style | Standard Cushion |
| Handle Color | Red |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes | (3) Pliers And Wrench" A Single Tool |
| Insulated | No |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Texture | Smooth |
| Material | Chrome Vanadium Steel |
|---|---|
| Maximum Jaw Opening | 1 1/2", 2", 2 3/8" |
| No. Of Pieces | 3 |
| Non-sparking | No |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 7 1/4", 10", 12" |
| Plier Material | Steel |
| Plier Product Group | Plier Sets |
| Plier Types | Plier Wrench Sets |
| Series | Channellock |
| Spring Return | No |
| Steel Type | Chrome Vanadium Electrical Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | DIN ISO 5743 |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 18.8 |
| HS Code | 8203204000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)