-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pliers and Wrench Set |
|---|---|
| Adjustment Mechanism | Push Button |
| Esd Safe | No |
| Features | Nonslip Guard, Self-Locking |
| Grip Style | Standard Cushion |
| Handle Color | Red |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Includes | 10 In Plier Wrench, 6 In Plier Wrench, 7 In Plier Wrench |
| Insulated | No |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Texture | Smooth |
| Material | Chrome Vanadium Steel |
| Maximum Jaw Opening | 1", 1 1/2", 2" |
|---|---|
| No. Of Pieces | 3 |
| Non-sparking | No |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 6", 7", 10" |
| Plier Material | Steel |
| Plier Product Group | Plier Sets |
| Plier Types | Plier Wrench Sets |
| Spring Return | No |
| Steel Type | Chrome Vanadium Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| standard | DIN ISO 5743 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 8.89 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)