-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Multi-Bit Screwdriver |
|---|---|
| Applications | General Purpose |
| Bit Material | Alloy Steel |
| Bit Retainer Type | Quick Change |
| Bit Style | Single Ended |
| Corrosion Resistant | No |
| Drive Size | 3/16", 1/4", 5/16", 3/8" |
| Esd Safe | No |
| Finish | Chrome |
| For Screw Type | Nut Driver, Phillips, Slotted, Square |
| Grip Style | Ergonomic |
| Grip Type | Cushion Grip |
| Handle Design | Cushion Grip |
| Handle Material | Plastic |
| Handle Type | Straight |
| Includes | #1 And #2 Phillips, #1 And #2 Square, 1/4" (6 Mm), 3/16" (5 Mm) And 1/4" (6 Mm) Slotted, 5/16" (8 Mm) And 3/8" (10 Mm) Nut Driver, Core Extractor, Core Removal/Installation |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| No. Of Tips | 11 |
| Non-sparking | No |
|---|---|
| Number Of Bits | 3 |
| Number Of Pieces | 11 |
| Overall Length | 7 3/4" |
| Primary Application | General Purpose |
| Ratcheting | No |
| Replaceable Shank | No |
| Shank Length | 3" |
| Shank Material | Alloy Steel |
| Shank Type | Solid |
| Single/double End Bits | Double End |
| Sizes Included | #1 (Phillips), #1 (Square), #2 (Phillips), #2 (Square), 1/4", 3/16" |
| Standards | Ansi, Asme |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | #1, #2, 1/4", 3/16", 3/8", 5/16" |
| Tip Style | Phillips, Slotted, Square |
| Bit Storage | None |
| Container Type | None |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 6.98 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)