-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pump Pliers Set |
|---|---|
| Container Type | Plastic Pack |
| Cutting Capacities | 1/8" Hard Wire, 1/8" Medium Hard Wire, 11/64" Medium Hard Wire, 3/32" Hard Wire, 3/32" Piano Wire |
| Esd Safe | No |
| Features | Parallel Jaws |
| Finish | Atramentized |
| For Maximum Wire Diameter | 11/64" |
| For Use With | Nuts, Pipes, Wires |
| For Wire/cable Type | Hard Wire, Medium-Hard Wire, Music Wire |
| Grip Material | Plastic |
| Grip Style | Knurled |
| Handle Color | Red |
| Handle Style | Dipped |
| Handle Type | Dipped |
| Includes | 8 In Chain Nose Plier, 8 In High Leverage Diagonal Cutting Plier, 10 In Water Pump Plier |
| Insulated | No |
| Jaw Bend | 25° |
| Jaw Length | 2 7/8" |
| Jaw Opening Type | Manual |
|---|---|
| Jaw Shape | Chain Nose |
| Jaw Thickness | 3/8" |
| Jaw Width | 3/4" |
| Material | Steel |
| No. Of Pieces | 3 |
| Number Of Pieces | 3 |
| Number Of Pliers | 3 |
| Overall Length | 8", 10" |
| Plier Material | Steel |
| Plier Product Group | Plier Sets |
| Plier Types | Diagonal, Long Nose, Ton.Gue & Groove |
| Spring Return | No |
| Steel Type | Vanadium Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Thickness | 3/32" |
| Tip Width | 1/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 35.05 |
| Width (cm) | 20.32 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)