-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Accuracy | -3% to +3% |
| Air Velocity Accuracy | -3% to +3% |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Chemistry | Lithium |
| Battery Life | 300 hrs. |
| Battery Run Time | 300 hrs. |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | NIST |
| Case Color | Blue |
| Cord Length | 2 ft. |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Digital Display Screen Type | LCD |
| Display | LCD |
| Display Type | Digital |
| Includes | Hard Slide-On Case, Lanyard |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Max. Temperature Measured | 158°F |
| Maximum Operating Temperature | 131°F |
| Maximum Relative Humidity Measured | 95% |
| Meter Type | Rotating Vane |
| Min Temperature Measured | -20°F |
| Minimum Operating Temperature | 14°F |
| Minimum Relative Humidity Measured | 5% |
| Number Of Batteries Required | 1 |
| Power Source | Battery |
| Probe Type | Rotating Vane |
| Relative Humidity Accuracy | -3% to +3% |
| Resolution | 1 FPM |
| Sensing Method | Rotating Vane |
| Temperature Accuracy | -0.9° to +0.9° |
| Vane Style | Mini Vane |
| Velocity | 0.6 mps to 40 mps , 1.2 knots to 77.8 knots , 1.3-89.5 mph , 2.2 kmph to 144 kmph |
| Wind Speed Units | ft./Min., Km/Hr., Knot, Mps, Mph |
Wind meters are used to quickly & continuously measure the speed of wind and the quantity of air flowing.
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 7.62 |
| HS Code | 9015808080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
If you plan to store your Kestrel wind meter for extended periods of time, do not expose it to temperatures below -30 degrees C [-22 degrees F] or above 60 degrees C [176 degrees F]. This can permanently damage the monitor. (Keep in mind that the inside of a car parked in the sun can get very hot.)
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)