-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Accuracy | -3% to +3% |
| Air Velocity Accuracy | -3% to +3% |
| Air Velocity Display Units | Fpm, Knots, Kph, Mph, Mps |
| Air Velocity Range | 0.6 to 40 Mps, 1.2 to 77.8 Knots, 1.3 to 89.5 Mph, 118 to 7874 Fpm, 2.2 to 144 Kph |
| Ambient Temperature Accuracy | -0.9°F to +0.9°F |
| Ambient Temperature Range | -20°F to +158°F |
| Auto Power Off | Yes |
| Backlit Screen | Yes |
| Barometric Pressure Accuracy | 0.03 psi, 0.07 in. hg, 2.4 hPa/mbar |
| Barometric Pressure Display Units | In Hg, Mbar, Psi |
| Barometric Pressure Resolution | 0.1 mbar, 0.01 in. hg, 0.01 psi |
| Battery Life | 300 hrs. |
| Battery Run Time | 300 hrs. |
| Battery Type | CR2032 |
| Bluetooth Enabled | No |
| Brand And Series | Kestrel 3500-Weather Meter |
| Calibration Certificate | CE Certified, RoHS And WEEE Compliant, Tested To NIST Traceable Standards |
| Case Color | Yellow |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Dew Point Accuracy | 1.9°C, 3.4°F |
| Display | LCD |
| Display Screen Type | Backlit LCD |
| Housing Color | Yellow |
| Humidity Accuracy | -3% to +3% |
| Humidity Range | 5% to 95% |
|---|---|
| Humidity Resolution | 0.1% |
| Includes | Certificate Of Conformity, Neck Lanyard, Slide On Cover |
| Includes Batteries | Yes |
| Includes Case | No |
| Includes Nist-traceable Calibration Certificate | No |
| Includes Probes | No |
| Ip/nema Rating | Nema Ip67 |
| Low Battery Indicator | No |
| Manufacturer Warranty Length | 5 yrs. |
| Measurement Range | 0.7 mph to 89 mph |
| Meter Options | Yellow-Non-Bluetooth |
| Meter Series | 3500-WEATHER METER Series |
| Meter Type | Weather Meter |
| Power Source | CR2032 Coin Cell Battery |
| Properties Measured | Heat Index, Barometric Pressure, Altitude, Dew Point, Delta T, Wet Bulb Temperature Psychrometric, Windchill |
| Range - Air Velocity | 1.3 mph to 89.5 mph |
| Resolution | 1 FPM |
| Sensing Method | Rotating Vane |
| Sensor Type | Rotating Vane |
| Series | 3500 Series |
| Temp. Accuracy | -0.9°F to +0.9°F |
| Temp. Range | -20°F to +158°F |
| Velocity | 0.6 mps to 40 mps , 1.2 knots to 77.8 knots , 1.3-89.5 mph , 118-7874 FPM , 2.2 kmph to 144 kmph |
| Wi-fi Compatible | No |
| With Bluetooth | Non Bluetooth |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 7.62 |
| HS Code | 9015808080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)