-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Accuracy | -3% to +3% |
| Additional Functions | Temperature, Wind Chill |
| Air Velocity Accuracy | -3% to +3% |
| Auto Power Off | Yes |
| Batteries Included | Yes |
| Battery Life | 300 hrs. |
| Battery Run Time | 300 hrs. |
| Calibration Certificate | Not Included |
| Calibration Certificate Type | NIST |
| Case Color | Orange |
| Cord Length | 2 ft. |
| Data Hold | Yes |
| Data Logging | Yes |
| Data Storage | Yes |
| Digital Display Screen Type | LCD |
| Display | LCD |
| Display Type | Digital |
| Includes | Hard Slide-On Case, Lanyard |
| Manufacturer Warranty Length | 5 yrs. |
| Max. Temperature Measured | 158°F |
| Maximum Operating Temperature | 131°F |
|---|---|
| Maximum Relative Humidity Measured | 95% |
| Measurement Range | 0.7 mph to 89 mph |
| Measurements | Wind Chill |
| Meter Type | Rotating Vane |
| Min Temperature Measured | -20°F |
| Minimum Operating Temperature | 14°F |
| Minimum Relative Humidity Measured | 5% |
| Number Of Batteries Required | 1 |
| Power Source | Battery |
| Probe Type | Rotating Vane |
| Relative Humidity Accuracy | -3% to +3% |
| Resolution | 1 FPM |
| Sensing Method | Rotating Vane |
| Temp. Accuracy | -0.9°F to +0.9°F |
| Temp. Range | -20°F to +158°F |
| Temperature Accuracy | -0.9° to +0.9° |
| Testing Functions | Temperature, Wind Chill |
| Vane Style | Mini Vane |
| Velocity | 0.6 mps to 40 mps , 1.2 knots to 77.8 knots , 1.3-89.5 mph , 118-7874 FPM , 2.2 kmph to 144 kmph |
| Wind Speed Units | ft./Min., Km/Hr., Knot, Mps, Mph |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 4.44 |
| HS Code | 9015802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)