-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anemometer |
|---|---|
| Additional Functions | Air Velocity |
| Air Velocity Accuracy | -5% to +5% |
| Air Velocity Resolution | 100 FPM |
| Auto Power Off | No |
| Body Style | Full Size |
| Calibration Certificate | Not Included |
| Data Hold | No |
| Data Logging | No |
| Humidity Sensing | No |
| Includes | Instructions |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Velocity Measured | 400 FPM |
| Meter Type | Low Flow Swing Vane |
|---|---|
| Min. Operating Temp. | Not Applicable |
| Min. Relative Humidity Measured | Not Applicable |
| Minimum Dew Point Measured | Not Applicable |
| Minimum Hot Wire Probe Length | Not Applicable |
| Minimum Velocity Measured | 25 FPM |
| Probe Dia. | Not Applicable |
| Probe Type | No Probe |
| Testing Functions | Air Velocity |
| Type | Vane |
| Vane Material | Polyester |
| Velocity | 25-400 FPM |
Dwyer Instruments 480 swing vane anemometer is designed for measuring low air velocities in laboratory fume hoods and chemical processing applications.
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 11.94 |
| HS Code | 9026804000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Take the average of six readings. Readings should be taken at the centre of six equal sections, three across the bottom and three across the top.
A high-quality instrument will produce a wind speed reading that is accurate to about +/-0.5 percent of the full scale from the bottom of the scale to 100 FPM and +/-10 m/s percent from 100 FPM to the top of the scale.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)