-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Cabinet Type | Standard |
| Capacity | 113.55L |
| Color | Yellow |
| Depth | 46cm |
| Door Closure Type | Self Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 18" |
| Exterior Height | 44" |
| Exterior Width | 43" |
| Features | Dual Vents With Flame Arresters, Four Adjustable Self Leveling Feet, Grounding Connector, Meet Safety Codes, Multiple Colour Options Available, Protect Workers, Reduce Fire Risks, Ten Year Warranty, Trilingual Warning Label |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 111.76cm |
| Includes | (4) Level Adjusting Feet And Hazardous Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
| Inside Height | 39 3/5" |
|---|---|
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 1 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Standard |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 30 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 109.22cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 98.55 |


Yes, it features a U-Loc handle with a cylinder lock and key set arrangement, ensuring padlock compatibility.
Yes, it features dual vents with flame arresters for airflow even under fire breakout. Flame arresters prevent the fire from entering the cabinet.
Yes, the shelves in the cabinet is adjustable, allowing you to create custom storage arrangements to accommodate containers of various sizes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)