-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 140°F |
| Application | Damper |
| Control Signal | On/Off, Floating Point With Timeout |
| Depth | 2 3/4" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Cable |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 2" |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 24V AC |
| Ip Rating | IP42 |
| Maximum Operating Temperature | 125°F |
| Minimum Operating Temperature | -4°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 2 3/4" |
| Overall Height | 2" |
|---|---|
| Overall Width | 5" |
| Power Consumption | 2.6 VA |
| Product Type | Actuator |
| Rated Torque | 18 lbs.-in. |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Shaft Type | Self Centering Clamping |
| Signal Type | Floating With Timeout |
| Spring Return | No |
| Stroke Deg. | 90° |
| System Application | Dampers, Vav Boxes, Zone Valves |
| Time To Close | 30 sec. |
| Timing | 30 sec. |
| Torque | 18 lbs.-in. |
| Type | Non Spring Return |
| Voltage | 24A AC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 12.7 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)