-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 140°F |
| Application | Damper |
| Control Signal | Floating Point |
| Depth | 2 1/4" |
| Electrical Connection Type | Screw Terminals |
| Electrical Connections | Screw Terminal |
| For Shaft Dia. | 1/2" |
| For Shaft Diameter | 1/2" |
| For Shaft Height | 3/8" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 3/8" |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 5 5/32" |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 24V AC |
| Ip Rating | IP40 |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -4°F |
| Mounting Type | Direct Mount |
| Nema Rating | 1 |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 2 1/4" |
|---|---|
| Overall Height | 5 1/8" |
| Overall Width | 2 7/8" |
| Power Consumption | 2.1 VA |
| Product Type | Actuator |
| Rated Torque | 18 lbs.-in. |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Signal Type | Floating Point |
| Spring Return | No |
| Stroke Deg. | 90° |
| Stroke Degree | 93° |
| System Application | Dampers, Vav Boxes, Zone Valves |
| Time To Close | 30 sec. |
| Timing | 30 sec. |
| Torque | 18 lbs.-in. |
| Type | Non Spring Return |
| Valve Application | Damper |
| Voltage | 24A AC |
| Width | 2 13/16" |
| standard | C-TICK MARK AUSTRALIA, CE CERTIFIED, CSA CERTIFIED C22.2 NO. 139, EMC DIRECTIVE 2004/108/EC, GUIDE NO. XAPX FOR USA AND CANADA, NZ EMISSIONS COMPLIANT, UL LISTED 60730-1, UL LISTED E4436 |
| Height (cm) | 13.1 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 7.14 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)