-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Actuator |
|---|---|
| Ambient Temp. Range | 140°F |
| Application | Damper |
| Control Signal | Floating Point |
| Depth | 2 1/4" |
| Electrical Connection Type | Hardwired |
| Electrical Connections | Cable |
| For Shaft Dia. | 1/2" |
| For Shaft Diameter | 1/2" |
| For Shaft Height | 3/8" |
| For Shaft Shape | Round, Square |
| For Shaft Width | 3/8" |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Height | 5 5/32" |
| Includes | Anti-Rotation Bracket |
| Input Voltage | 24V AC |
| Ip Rating | IP42 |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -4°F |
| Mounting Type | Direct Mount |
| Nema Rating | 2 |
| Number Of Auxiliary Switches | 0 |
| Overall Depth | 2 1/4" |
|---|---|
| Overall Height | 5 1/8" |
| Overall Width | 2 7/8" |
| Plenum Rating | Plenum Rated |
| Power Consumption | 2.1 VA |
| Product Type | Actuator |
| Rated Torque | 18 lbs.-in. |
| Return Action | Non-Spring Return |
| Shaft Rotation | CW/CCW |
| Signal Type | Floating Point |
| Spring Return | No |
| Stroke Deg. | 90° |
| Stroke Degree | 93° |
| System Application | Dampers, Vav Boxes, Zone Valves |
| Time To Close | 30 sec. |
| Timing | 30 sec. |
| Torque | 18 lbs.-in. |
| Type | Non Spring Return |
| Valve Application | Damper |
| Voltage | 24A AC |
| Width | 2 13/16" |
| Standards | C-TICK MARK AUSTRALIA, CE CERTIFIED, CSA CERTIFIED C22.2 NO. 139, EMC DIRECTIVE 2004/108/EC, GUIDE NO. XAPX FOR USA AND CANADA, NZ EMISSIONS COMPLIANT, UL LISTED 60730-1, UL LISTED E4436 |
| Height (cm) | 13.1 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 7.14 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)