-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Volt Mechanical Tstat |
|---|---|
| Amps | 13A |
| Application | Heat Only |
| Color | Gray |
| Compatible System Type | Portable Heating Equipment |
| Contact Rating | 120V AC |
| Contact Rating Resistive @ 120v | 13A |
| Contact Type | Snap Action |
| Control Range | +35°F to +95°F |
| Control Type | Knob |
| Depth | 2 3/16" |
| Differential | 3.5°F |
| Display Type | Analog |
| Electrical Connection Type | Corded |
| Enclosure Color | Gray |
| Enclosure Finish | Baked Enamel |
| Enclosure Nema Rating | NEMA 1 |
| Enclosure Type | Steel |
| Features | Piggyback Plug In |
| For Use With | Portable Heating Equipment |
| Full Load Amps | 15A |
| Full Load Amps @ 120v | 15A |
| Height | 5 1/2" |
| Housing Color | Gray |
| Housing Material | Steel |
| Includes | 6 ft. Cord With Piggyback Plug, Mount With Suspension Chain Or Wire |
|---|---|
| Inductive Amps @ 120v | 13A |
| Input Voltage | 120V AC |
| Key Pad Lockout | No |
| Locked Rotor Amps @ 120v | 90A |
| Maximum Control Temperature | 95°F |
| Minimum Control Temperature | 35°F |
| Mounting Location | Wall |
| Number Of Switches | 1 |
| Overall Depth | 2 3/16" |
| Overall Height | 5 1/2" |
| Overall Width | 2 3/16" |
| Programming Capability | Not Programmable |
| Resistive Amps @ 120v | 13A |
| Sensor Type | Hydraulic Air Coil |
| Standards | Csa, Ul |
| Switch Action | Open On Rise |
| Switch Type | SPST |
| System Settings | On-Off |
| Temperature Differential | 3.5°F |
| Temperature Settings Per Day | Manual Adjust |
| Thermostat Type | Portable Heating |
| Voltage | 120V AC |
| Width | 2 3/16" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 5.56 |
| Width (cm) | 5.56 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6975 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)