-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tote Tray |
|---|---|
| Color | Brown |
| Compatible With Grainger Part Number | 1MCE7 |
| Compatible With Manufacturer Model No. | 636990 |
| Features | Hemmed Edges Add Strength And Eliminate Sharp Edges, Powder Paint |
| For Use With | Mfr. No. 1-653990 |
| Handle Length | 16 13/16" |
| Handle Width | 15/16" |
| Height | 4" |
| Includes | Built In Handle |
| Length | 18.187" |
|---|---|
| Material | Steel |
| Overall Height | 4" |
| Overall Length | 18 3/16" |
| Overall Width | 8" |
| Packaging | Boxed |
| Product Type | Tote Tray |
| Type | Heavy Duty |
| Width | 8" |
JOBOX 628990 tote tray is ideal for storing hand tools & small parts. This removable tray is compatible with jobsite boxes & storage chests and fits inside them for organised storage.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 60.2 |
| Width (cm) | 21.34 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)