-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tote Tray |
|---|---|
| Color | Brown |
| Compatible With Grainger Part Number | 1MCE8, 1MCE9 |
| Compatible With Manufacturer Model No. | 637990, 638990 |
| Features | Hemmed Edges Add Strength And Eliminate Sharp Edges |
| For Use With | 1-655990D, Mfr. No. 1-654990 |
| Handle Length | 20 13/16" |
| Handle Width | 15/16" |
| Height | 4" |
| Includes | Built In Handle |
| Length | 22.187" |
|---|---|
| Material | Steel |
| Overall Height | 4" |
| Overall Length | 22 3/16" |
| Overall Width | 8" |
| Packaging | Boxed |
| Product Type | Tote Tray |
| Type | Heavy Duty |
| Width | 8" |
JOBOX 626990 tote tray is used for convenient storage of hand tools & small parts. This removable tray fits inside jobsite boxes & storage chests.
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 60.71 |
| Width (cm) | 21.59 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Jobox 626990 tote tray has steel construction for structural strength & durability.
Yes, Jobox 626990 tote tray has a brown-coloured powder coating.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)