-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tote Tray |
|---|---|
| Color | Brown |
| Compatible With Grainger Part Number | 1MCF1 |
| Compatible With Manufacturer Model No. | 1-656990 |
| Features | Hemmed Edges Add Strength And Eliminate Sharp Edges, Powder Paint |
| For Use With | Mfr. No. 1-656990 |
| Handle Length | 26 13/16" |
| Handle Width | 15/16" |
| Height | 4" |
| Includes | Built In Handle |
| Length | 28.187" |
|---|---|
| Material | Steel |
| Overall Height | 4" |
| Overall Length | 28 3/16" |
| Overall Width | 8" |
| Packaging | Boxed |
| Product Type | Tote Tray |
| Type | Heavy Duty |
| Width | 8" |
JOBOX 627990 tote tray is used to store frequently used parts & tools. This removable unit is suspended across the top opening of a jobsite box.
| Height (cm) | 76.96 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 11.43 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.1175 |
This tote tray measures 28-1/4 inch (L) x 8 inch (W) x 4 inch (H).
Hemming is the process in which the edge of sheet metal is rolled flush to itself for a tight fit.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)