-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tote Tray |
|---|---|
| Color | Brown |
| Compatible With Grainger Part Number | 1MCE6 |
| Compatible With Manufacturer Model No. | 635990 |
| Features | Hemmed Edges Add Strength And Eliminate Sharp Edges |
| For Use With | Mfr. No. 1-652990 |
| Handle Length | 13.8125" |
| Handle Width | 15/16" |
| Height | 4" |
| Includes | Built In Handle |
| Length | 21 7/8" |
|---|---|
| Material | Steel |
| Overall Height | 4" |
| Overall Length | 15 3/16" |
| Overall Width | 8" |
| Packaging | Boxed |
| Product Type | Tote Tray |
| Type | Heavy Duty |
| Width | 8" |
JOBOX 620990 removable tray is suspended across the top opening of a jobsite box. It is designed to hold frequently used tools and small parts for easy accessibility.
| Height (cm) | 43.43 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 11.43 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5425 |
It is constructed of steel having powder paint finish to resist corrosion.
No, JOBOX chests have skid bolsters to accommodate casters (sold separately) for easy mobility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)