-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Bottom Shelf Lip Height | 1 1/2" |
| Capacity Per Shelf | 500 lbs. |
| Caster Configuration, Wheel Configuration | (2) Rigid, (2) Swivel |
| Caster Dia. | 6" |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 6" |
| Caster Wheel Material, Tread Material | Phenolic |
| Color | Gray |
| Distance Between Shelves | 11" |
| Finish | Powder Coated |
| Gauge | 12 ga. |
| Handle Type | Flat |
| Includes Electrical Outlets | No |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 3000 lbs. |
|---|---|
| Material | Steel |
| Method Of Construction | Bolted |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 6 |
| Overall Dimensions | 78" x 37" x 72" |
| Overall Height | 72" |
| Overall L X W X H | 78" x 37" x 72" |
| Overall Length | 78" |
| Overall Width | 37" |
| Shelf L X W | 72" x 36" |
| Shelf Length | 72" |
| Shelf Width | 36" |
| Top Shelf Lip Height | 1 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 269.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)