-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Cart |
|---|---|
| Bottom Shelf Lip Height | 1 1/2" |
| Capacity Per Shelf | 500 lbs. |
| Caster Configuration, Wheel Configuration | (2) Rigid, (2) Swivel |
| Caster Dia. | 6" |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 6" |
| Caster Wheel Material, Tread Material | Phenolic |
| Color | Gray |
| Distance Between Shelves | 11" |
| Finish | Powder Coated |
| Gauge | 12 ga. |
| Handle Type | Flat |
| Includes Electrical Outlets | No |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 3000 lbs. |
|---|---|
| Material | Steel |
| Method Of Construction | Bolted |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 6 |
| Overall Dimensions | 66" x 25" x 72" |
| Overall L X W X H | 66" x 25" x 72" |
| Overall Length | 66" |
| Overall Width | 25" |
| Shelf L X W | 60" x 24" |
| Shelf Length | 60" |
| Shelf Width | 24" |
| Top Shelf Lip Height | 1 1/2" |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 167.64 |
| Width (cm) | 63.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 205.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)