JAMCO CF236U600GP Stock Truck, 6 Shelves, 3,000 lbs Capacity

Item: CY4GGT
Model: CF236U600GP
Check Availability
Limited Availbility

Get it by Tuesday, Feb 24

36"
24"
Urethane

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Stock Truck

Shipping Information

Height (cm) 182.88
Length (cm) 91.44
Width (cm) 60.96
Country Of Origin US
Weight (kg) 119.7

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site